Air hoses and reels
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
Pneumatics
Air hoses and reels
0S700864
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
PVC hose RAUFILAM-E internal dm 6 mm external dm 12 mm length 50 m REHAU
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0S700864
Wall thickness (mm)
3
Bending radius (mm)
25
Max. operating pressure at 20 °C (bar)
27
Material of inner wall
Polyvinyl chloride (PVC)
Material of outer wall
Polyvinyl chloride (PVC)
Nominal diameter
1/4 inch (8)
Min. bursting pressure (bar)
81
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Wall thickness (mm)
3
Bending radius (mm)
25
Max. operating pressure at 20 °C (bar)
27
Material of inner wall
Polyvinyl chloride (PVC)
Material of outer wall
Polyvinyl chloride (PVC)
Nominal diameter
1/4 inch (8)
Min. bursting pressure (bar)
81
Outside wall colour
Other
Brand
Rehau
Download as PDF
Print
Article numbers
Article number
0S700864
EAN
4007360187682
UBB
500573852265
UNSPSC
27131601
Manufacturer article nr
10285311002