text.skipToContent text.skipToNavigation

Promat Uncoated End Mill 4mm HSS-E 6mm Cylindrical 4-Teeth 55mm


Article number 3Y518977
Design Straight cutter
Total length (mm) 55
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 17
Number of teeth 4
Cutting material Other
Packed per 1

Specifications

Design Straight cutter
Total length (mm) 55
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 17
Number of teeth 4
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 4
Brand Promat
Type Uncoated End Mill

Article numbers

Article number 3Y518977
EAN 4015448505167
UBB 500581956991
UNSPSC 27112803
Manufacturer article nr  4000866324
Do not close this page. This message will disappear, when the page is fully loaded.