Mills
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
Milling
Mills
1A632255
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
Promat TiCN-Coated End Mill 3mm HSS-E 6mm Cylindrical 4-Teeth 56mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1A632255
Design
Straight cutter
Total length (mm)
56
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
18
Number of teeth
4
Cutting material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Straight cutter
Total length (mm)
56
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
18
Number of teeth
4
Cutting material
Other
Cutting direction
Right
With shaft
Yes
Diameter cutter (mm)
3
Brand
Promat
Commodity code
82077031
Type
TiCN-Coated End Mill
Download as PDF
Print
Article numbers
Article number
1A632255
EAN
4015448520405
UBB
500573967444
UNSPSC
27112803
Manufacturer article nr
4000866392