Twist drills
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
Drilling
Twist drills
3R165071
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
Promat Deep Hole Drill Bit 9.5mm HSS Cylindrical Shank 250mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
3R165071
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
175
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
250
Diameter drill (mm)
9.5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
175
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
HSS
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Commodity code
82075060
Type
Deep Hole Drill Bit
Download as PDF
Print
Article numbers
Article number
3R165071
EAN
4015448489672
UBB
500581839502
UNSPSC
20111611
Manufacturer article nr
4000861149