Twist drills
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
Drilling
Twist drills
8H725854
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
Promat Deep Hole Drill Bit 8.5mm HSS-E Cylindrical Shank 240mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8H725854
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
165
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
240
Diameter drill (mm)
8.5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
165
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS-E
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Type
Deep Hole Drill Bit
Download as PDF
Print
Article numbers
Article number
8H725854
EAN
4015448737797
UBB
500583467146
UNSPSC
20111611
Manufacturer article nr
4000865918