Twist drills
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
Drilling
Twist drills
6K000379
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
Promat Deep Hole Drill Bit 5mm HSS-E Cylindrical Shank 315mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6K000379
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
210
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
315
Diameter drill (mm)
5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
210
Suitable for steel
Yes
Suitable for cast iron
Yes
Cutting material
HSS-E
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Commodity code
82075060
Type
Deep Hole Drill Bit
Download as PDF
Print
Article numbers
Article number
6K000379
EAN
4015448738237
UBB
500582799234
UNSPSC
20111611
Manufacturer article nr
4000865958