text.skipToContent text.skipToNavigation

Promat Deep Hole Drill Bit 3mm HSS-E Cylindrical Shank 150mm


Article number 3A057248
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 100
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS-E
Packed per 1

Specifications

Total length (mm) 150
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 100
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS-E
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060
Type Deep Hole Drill Bit

Article numbers

Article number 3A057248
EAN 4015448737629
UBB 500581637211
UNSPSC 20111611
Manufacturer article nr  4000865903
Do not close this page. This message will disappear, when the page is fully loaded.