text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with serrated flange with non-metallic insert DIN ≈6926 Stainless steel A2 50 M8


Article number
Diameter
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 1

Specifications

Diameter M8
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M8
dc (max.) 17.9
h (max.) 11.1
P 1.25
s 13

Standards

DIN ≈6926

Article numbers

Article number 51734.080.001
EAN 8715494272445
UBB 500571875318
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.