Structural bolts
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
Bolts
Structural bolts
04210
04210.270.165
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
PEINER HV structural bolt EN 14399-4 Steel Hot dip galvanized 10.9 M27X165
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M27
Length
165 mm
Class
10.9
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Hot dip galvanized
Thread
Metric thread
Info
Full boxes only.
European constructions must meet the requirements of the Construction Products Regulation 305/2011 in order to guarantee the safety of persons and objects.
To this end, construction products according to harmonized European standards (hEN) are used.
For preloaded joints, fasteners according to the standard series EN 14399 are available.
Products according to EN 14399 may only be combined if they are from one and the same manufacturer, who has tested the sets and guarantees their functionality.
The PEINER HV bolts, nuts and washers according to EN 14399-4 and EN 14399-6 are marked with “HV” (washers with “H” or “HV”). They are packed separately in sealed boxes and the packaging bears the CE mark. PEINER is CE certified for the production of these sets and a Declaration of Performance (DoP) is available
PEINER HV-bolts and corresponding HV-nuts and HV-washers, sizes M12 up to M36 are specified in EN 14399-4 and EN 14399-6. Diameters M39 up to M72 are defined in DASt directive 021.
PEINER HV-bolts with associated HV-nuts and HV-washers may be used only as a set from one and the same supplier.
Dimensions
b
41
d-D
M27
k
17
L (mm)
165
P
3
s
46
Download as PDF
Print
Standards
EN
14399-4
Article numbers
Article number
04210.270.165
EAN
8715494507134
UBB
500621748622
UNSPSC
31161614
Download CAD model