text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) m6 DIN 7 Free-cutting steel 10X90MM


Article number
Diameter
Length
Brand Fabory
d1 (m6) 10
Material Free-cutting steel
Weight per piece (g) 56.5
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Packed per 1

Specifications

Diameter 10 mm
Length 90 mm
Brand Fabory
d1 (m6) 10
Material Free-cutting steel
Weight per piece (g) 56.5
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Commodity code 7318290090

Dimensions

c (max.) 1.5
D (mm) 10
L (mm) 90
r ≈ 10

Standards

BS ≈1804-2
ISO ≈2338
DIN 7

Article numbers

Article number 39070.100.090
EAN 8717077079762
UBB 500645327601
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.