text.skipToContent text.skipToNavigation

Ideal plate shears D15A length 180 mm ERDI


For continuous, straight and curved cuts. The extremely small forged heads have optimized blade geometry is very manoeuvrable. Optimized leverage ratio with smallest design guarantees 100 % performance with low force input. ERGO handle for low-fatigue work. Right or left cutting available

Article number 5H581774
Length of blade (mm) 20
Length (mm) 180
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 20
Length (mm) 180
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For continuous, straight and curved cuts. The extremely small forged heads have optimized blade geometry is very manoeuvrable. Optimized leverage ratio with smallest design guarantees 100 % performance with low force input. ERGO handle for low-fatigue work. Right or left cutting available

Article numbers

Article number 5H581774
UBB 500719112707
UNSPSC 27111507
Manufacturer article nr  D15A
Do not close this page. This message will disappear, when the page is fully loaded.