text.skipToContent text.skipToNavigation

Spacer PVA adjustment track 7-35 mm die-cast zinc BESSEY


Infinitely adjustable for wall distances of 7 to 35 mm. Front and lateral support when gluing solid wood floorings. Pull‐down function dependent on the inclined angle of the spindle, with movable mounted pressure plate with protective cap. Extra wide contact area of 130 mm prevents edge damage to the floorboards

Article number 4L875122
Jaw width (mm) 130
Suitable for laminate No
Suitable for parquet Yes
Packed per 1

Specifications

Jaw width (mm) 130
Suitable for laminate No
Suitable for parquet Yes

Description

Infinitely adjustable for wall distances of 7 to 35 mm. Front and lateral support when gluing solid wood floorings. Pull‐down function dependent on the inclined angle of the spindle, with movable mounted pressure plate with protective cap. Extra wide contact area of 130 mm prevents edge damage to the floorboards

Article numbers

Article number 4L875122
EAN 4008158021164
UBB 500655942984
UNSPSC 27110000
Manufacturer article nr  PVA
Do not close this page. This message will disappear, when the page is fully loaded.