text.skipToContent text.skipToNavigation

OXXA Premium HANDSCH 246BK NITRIL GRIPPAZ 50ST 3XL


Article number 1F459728
Colour Orange
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Glove size (US) Other
Powdered No
Model GRIPZ
Packed per 1

Specifications

Colour Orange
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Glove size (US) Other
Powdered No
Model GRIPZ

Article numbers

Article number 1F459728
EAN 8718249045660
UBB 500635356321
UNSPSC 27110000
Manufacturer article nr  246OR/3XL (14456012)
Do not close this page. This message will disappear, when the page is fully loaded.