Step drills
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
Drilling
Step drills
Q1303.013.010
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
Optima Step drill 13 STEPSX10
Add to catalogue
/ price per 
-
Excl. VAT
Article number
Q1303.013.010
Shaft diameter (mm)
10
Spiral groove
Yes
Max. drill diameter (mm)
38
Max. plate thickness (mm)
4
Min. drill diameter (mm)
6
Number of drill stages
13
Cutting material
HSS
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Shaft diameter (mm)
10
Spiral groove
Yes
Max. drill diameter (mm)
38
Max. plate thickness (mm)
4
Min. drill diameter (mm)
6
Number of drill stages
13
Cutting material
HSS
Brand
Optima
Download as PDF
Print
Article numbers
Article number
Q1303.013.010
EAN
8595129322635
UBB
500613433936
UNSPSC
27110000
Manufacturer article nr
SVC638PRO