text.skipToContent text.skipToNavigation

Optima Rotary burr 8X13X6


Article number Q1109.000.045
Head form Oval
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 13
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Head form Oval
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 13
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 TRE
Brand Optima

Article numbers

Article number Q1109.000.045
EAN 8595129319505
UBB 500512363424
UNSPSC 31191500
Manufacturer article nr  E0813S06
Do not close this page. This message will disappear, when the page is fully loaded.