Voltage, continuity & duct tester
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
Measurement-, marking- & inspection tools
Electricity multimeters
Voltage, continuity & duct tester
Y0041.000.030
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
Multimeter MM 1-3 0.1 mV-750 V AC, 0.1 mV-1000 V DC RMS BENNING
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Y0041.000.030
Measured value memory
Yes
Indication
Digital
Measuring range selection
Manual/automatic
True RMS measurement
Yes
Continuity test
Yes
Capacitance measurement
Yes
Frequency measurement
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Measured value memory
Yes
Indication
Digital
Measuring range selection
Manual/automatic
True RMS measurement
Yes
Continuity test
Yes
Capacitance measurement
Yes
Frequency measurement
Yes
Resistance test/diode test
Yes
Lowest resolution, DC voltage
0.1 mV
Lowest resolution, AC voltage
0.1 mV
Lowest resolution, resistance
0.1 Ohm
Max. voltage measuring range, AC (V)
750
Max. voltage measuring range, DC (V)
1000
Max. current measuring range, AC (A)
10
Max. current measuring range, DC (A)
10
Max. resistance measuring range (MOhm)
20
Measuring circuit category
CAT III
Nominal test voltage 1000 V
Yes
Max. capacitance measuring range (µF)
2000
Lowest resolution, capacitance
Other
Max. frequency measuring range (kHz)
20000
Lowest resolution, frequency
1 Hz
Max. voltage measuring circuit category (V)
600
Brand
Benning
Download as PDF
Print
Article numbers
Article number
Y0041.000.030
EAN
4014650440839
UBB
500504369843
UNSPSC
41113661
Manufacturer article nr
044083