text.skipToContent text.skipToNavigation

Milwaukee Torx Screwdriver Bit T10 1/4" Hex 50mm Length


Article number 1P925233
Screwing system Torx
Total length (mm) 50
Size (TX) 10
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 50
Size (TX) 10
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None

Article numbers

Article number 1P925233
EAN 4058546294694
UBB 500708645386
UNSPSC 27110000
Manufacturer article nr  4932471570
Do not close this page. This message will disappear, when the page is fully loaded.