Bits
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
Screwdrivers, bits & keys
Bits
Bits
8M971869
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
Milwaukee Sockwave Impact Duty Slotted Screwdriver Bit 0.6 x 4.5mm 1/4" Hex 25mm
Add to catalogue
/ price per
-
Excl. VAT
Article number
8M971869
Size bit (mm)
Screwing system
Screw slot
Total length (mm)
25
Isolation protection 1000 V
No
Blade width (mm)
4.5
Blade thickness (mm)
0.6
Suitable for operation with impact
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Size bit (mm)
4.5
Screwing system
Screw slot
Total length (mm)
25
Isolation protection 1000 V
No
Blade width (mm)
4.5
Blade thickness (mm)
0.6
Suitable for operation with impact
Yes
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
0.25
Two-sided
No
Type of cross head
None
Brand
Milwaukee
Commodity code
82079030
Download as PDF
Print
Article numbers
Article number
8M971869
EAN
4002395385638
UBB
500649463170
UNSPSC
31161507
Manufacturer article nr
4932430901