Hammers
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
Electrical tools
Hammers
2P575535
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
Milwaukee Rotary hammer PLH 32 XE
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
2P575535
Nominal power consumption (W)
900
Machine weight (kg)
3.6
Max. single-blow energy (J)
3.8
Tool insertion
SDS-plus socket
Drill diameter in steel (mm)
16
Drill diameter soft wood (mm)
40
Drill diameter concrete with hammer drill (mm)
32
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal power consumption (W)
900
Machine weight (kg)
3.6
Max. single-blow energy (J)
3.8
Tool insertion
SDS-plus socket
Drill diameter in steel (mm)
16
Drill diameter soft wood (mm)
40
Drill diameter concrete with hammer drill (mm)
32
Max. number of strokes (1/min)
4500
Idle rotational speed (1/min)
0 - 800
Model
PLH 32
Type
PLH 32 XE
Download as PDF
Print
Article numbers
Article number
2P575535
EAN
4002395233342
UBB
500513711316
UNSPSC
27111602
Manufacturer article nr
4933400069