text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 16 x 210mm


Article number 4G962007
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 210
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee

Article numbers

Article number 4G962007
EAN 4002395376117
UBB 500513588151
UNSPSC 20111603
Manufacturer article nr  4932352953
Do not close this page. This message will disappear, when the page is fully loaded.