text.skipToContent text.skipToNavigation

Milwaukee Hammer drill bit 10 x 210 x 150mm 50 pieces


Article number 0A597725
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 215
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 150
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand MILWAUKEE
Content (pieces) 50

Article numbers

Article number 0A597725
EAN 4002395381036
UBB 500513587245
UNSPSC 20111603
Manufacturer article nr  4932430442
Do not close this page. This message will disappear, when the page is fully loaded.