SDS MAX products
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
Accessories & parts
SDS MAX products
9O911420
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
Milwaukee Drill Bit 38mm HM SDS-max Shank 370mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9O911420
Total length (mm)
Diameter drill (mm)
Holding system
SDS-max
Cutting length (mm)
250
Number of cutting blades
4
Suitable for stainless steel
No
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
370
Diameter drill (mm)
38
Holding system
SDS-max
Cutting length (mm)
250
Number of cutting blades
4
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
Yes
Suitable for concrete
Yes
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
No
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
HM
Tip angle (°)
130
Shank shape
Other
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Brand
Milwaukee
Commodity code
82075030
Type
Drill Bit
Download as PDF
Print
Article numbers
Article number
9O911420
EAN
4002395374502
UBB
500513736321
UNSPSC
20111603
Manufacturer article nr
4932352792