text.skipToContent text.skipToNavigation

Milwaukee Cordless Circular saw HD28 MS-0


Milwaukee©â€™s high performance motor delivers 3200 rpm for fast cutting. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability. Large cutting depth of 61 mm. Compact, ergonomic design provides superior control over standard metal saws, reciprocating saws and band saws. Ergonomic soft grip handle design for more comfortable use. Electronic motor brake, saw blade stops within seconds. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Built in LED light illuminates the work surface. Fuel gauge displays remaining charge . REDLITHIUM-ION™ battery pack delivers up to 65% more run time & up to 20% more life and operates better down to -20°C than other lithium-ion technologies. Premium 174 mm carbide blade

Packed per 1

Description

Milwaukee©â€™s high performance motor delivers 3200 rpm for fast cutting. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability. Large cutting depth of 61 mm. Compact, ergonomic design provides superior control over standard metal saws, reciprocating saws and band saws. Ergonomic soft grip handle design for more comfortable use. Electronic motor brake, saw blade stops within seconds. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Built in LED light illuminates the work surface. Fuel gauge displays remaining charge . REDLITHIUM-ION™ battery pack delivers up to 65% more run time & up to 20% more life and operates better down to -20°C than other lithium-ion technologies. Premium 174 mm carbide blade

Article numbers

Article number 2W955289
EAN 4002395237777
UBB 500513625854
UNSPSC 23231200
Manufacturer article nr  4933416880
Do not close this page. This message will disappear, when the page is fully loaded.