Drills for wood
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
Accessories & parts
Drills for wood
8I216644
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
Milwaukee Cable Bit 10mm HSS-G 8mm Cylindrical Shank 600mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8I216644
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm)
8
Holding system
Cylindrical plug-in axle
Cutting length (mm)
500
Suitable for stainless steel
No
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
600
Diameter drill (mm)
10
Shaft diameter (mm)
8
Holding system
Cylindrical plug-in axle
Cutting length (mm)
500
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
No
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
Yes
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
HSS
Shank shape
Cylindrical
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Brand
Milwaukee
Commodity code
82075090
Type
Cable Bit
Download as PDF
Print
Article numbers
Article number
8I216644
EAN
4002395331871
UBB
500513557610
UNSPSC
23241639
Manufacturer article nr
4932363675