text.skipToContent text.skipToNavigation

Milling pin ZYA stainless steel dm 8 mm head length 20 mm shank dm 6 mm PROMAT


Article number 9H476583
Head form Cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 20
Toothing Other
Cutting material Other
Packed per 1

Specifications

Head form Cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 20
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 ZYA
Brand Promat
Commodity code 82077010

Article numbers

Article number 9H476583
EAN 4015448745235
UBB 500583814149
UNSPSC 27112803
Manufacturer article nr  4000868054
Do not close this page. This message will disappear, when the page is fully loaded.