Burrs
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
Milling
Burrs
6M806687
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
Milling pin KUD dm 8 mm head length 7 mm shank dm 6 mm HSS serration 3 PFERD
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6M806687
Head form
Round/globe
Total length (mm)
55
Diameter
8
Shaft diameter (mm)
6
Material
Other
Holding shaft (mm)
6
Suitable for stainless steel
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Head form
Round/globe
Total length (mm)
55
Diameter
8
Shaft diameter (mm)
6
Material
Other
Holding shaft (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
7
Suitable for aluminium
No
Suitable for plastic
Yes
Suitable for copper
No
Suitable for steel
Yes
Suitable for ceramics
No
Suitable for non-ferrous metals
No
Suitable for cast iron
Yes
Suitable for brass
No
Suitable for nonferrous metals
Yes
Suitable for glass
No
Toothing
Other
Cutting material
HSS
Particle type
Other
Burr
No
Suitable for porcelain
No
With shaft
No
Diameter cutter (mm)
8
Head form according to DIN 8032
KUD
Brand
Pferd
Download as PDF
Print
Article numbers
Article number
6M806687
EAN
4007220059067
UBB
500582818950
UNSPSC
27112803
Manufacturer article nr
22420036