text.skipToContent text.skipToNavigation

Metabo Angle grinder W 22-180 MVT W 22-180 MVT


Article number 3C780943
Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length 575
Nominal power consumption (W) 2200
Machine weight (kg) 5.7
Packed per 1

Specifications

Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length 575
Nominal power consumption (W) 2200
Machine weight (kg) 5.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8450 - 8450
Type W 22-180 MVT

Article numbers

Article number 3C780943
EAN 4007430268389
UBB 500658549570
UNSPSC 27112700
Manufacturer article nr  606461260
Do not close this page. This message will disappear, when the page is fully loaded.