text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew countersunk head with ttap® Steel Zinc plated 3X16MM (12)


Article number
Diameter
Length
Brand Maxxfast
Driving features ttap®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Packed per 1

Specifications

Diameter 3 mm
Length 16 mm
Brand Maxxfast
Driving features ttap®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 0.69
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Commodity code 7318129090

Dimensions

D (mm) 3
dk 6
F 0
k 3.5
L (mm) 16
No. ttap 10
S 12

Article numbers

Article number 30100.030.016
EAN 8715494279291
UBB 500512195610
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.