Nedtrain Oud
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
Screwdrivers, bits & keys
Bits
Bits
X8111.025.025
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
MaxxFast Bit T-TAP 25 x 25 2 pieces
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
X8111.025.025
Screwing system
Torx TTAP
Total length (mm)
25
Size (TX)
25
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
Torx TTAP
Total length (mm)
25
Size (TX)
25
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
0.25
Two-sided
No
Type of cross head
None
Download as PDF
Print
Article numbers
Article number
X8111.025.025
EAN
8715494308472
UBB
500574835004
UNSPSC
31161507
Manufacturer article nr
125TAP25/SB