text.skipToContent text.skipToNavigation

Machine tap DIN 376C VA M30 x 3.5 mm HSS-Co nitrided and vaporised 6H PROMAT


Article number 3A838779
Design Machine tap
Thread length (mm) 35
Total length (mm) 180
Shaft diameter (mm) 22
Thread type Metric
Pitch thread (mm) 3.5
Thread size 30
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 35
Total length (mm) 180
Shaft diameter (mm) 22
Thread type Metric
Pitch thread (mm) 3.5
Thread size 30
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Colour ring identification Blue
Key square (mm) 18
Left-handed thread No
Brand Promat
Commodity code 82074010

Article numbers

Article number 3A838779
EAN 4015448610038
UBB 500581677555
UNSPSC 23241615
Manufacturer article nr  4000867564
Do not close this page. This message will disappear, when the page is fully loaded.