Machine taps
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
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Machining
Tapping
Machine taps
4J029647
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
Machine tap DIN 376C VA M12 x 1.75 mm HSS-Co nitrided and vaporised 6H PROMAT
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4J029647
Design
Machine tap
Thread length (mm)
24
Total length (mm)
110
Shaft diameter (mm)
9
Thread type
Metric
Pitch thread (mm)
1.75
Thread size
12
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
24
Total length (mm)
110
Shaft diameter (mm)
9
Thread type
Metric
Pitch thread (mm)
1.75
Thread size
12
Suitable for blind holes
Yes
Cutting material
Other
Flank angle (°)
40
Colour ring identification
Blue
Key square (mm)
7
Left-handed thread
No
Brand
Promat
Commodity code
82074010
Download as PDF
Print
Article numbers
Article number
4J029647
EAN
4015448506614
UBB
500582099619
UNSPSC
27112806
Manufacturer article nr
4000867412