Machine taps
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
Tapping
Machine taps
1C280397
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
Machine tap DIN 374C UNIVERSAL M12 x 1 mm HSS-Co PM HARDLUBE 6HX PROMAT
Add to catalogue
/ price per
-
Excl. VAT
Article number
1C280397
Design
Machine tap
Thread length (mm)
14
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
Metric
Pitch thread (mm)
1
Thread size
12
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
14
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
Metric
Pitch thread (mm)
1
Thread size
12
Suitable for blind holes
Yes
Cutting material
Other
Flank angle (°)
50
Key square (mm)
7
Left-handed thread
No
Brand
Promat
Commodity code
82074010
Download as PDF
Print
Article numbers
Article number
1C280397
EAN
4015448557258
UBB
500573997714
UNSPSC
27112806
Manufacturer article nr
4000867369