Machine taps
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
Tapping
Machine taps
0N521654
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
Machine tap DIN 374C M6 x 0.75 mm HSS-Co 6H PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0N521654
Design
Machine tap
Thread length (mm)
14
Total length (mm)
80
Shaft diameter (mm)
4.5
Thread type
Metric
Pitch thread (mm)
0.75
Thread size
6
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
14
Total length (mm)
80
Shaft diameter (mm)
4.5
Thread type
Metric
Pitch thread (mm)
0.75
Thread size
6
Suitable for blind holes
Yes
Cutting material
Other
Flank angle (°)
40
Key square (mm)
3.4
Left-handed thread
No
Brand
Promat
Commodity code
82074010
Download as PDF
Print
Article numbers
Article number
0N521654
EAN
4015448523222
UBB
500573778767
UNSPSC
27112806
Manufacturer article nr
4000867480