Machine taps
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
Tapping
Machine taps
3X435208
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
Machine tap DIN 374B M5 x 0.5 mm HSS-Co 6H PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
3X435208
Design
Machine tap
Thread length (mm)
12
Total length (mm)
70
Shaft diameter (mm)
3.5
Thread type
Metric
Pitch thread (mm)
0.5
Thread size
5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
12
Total length (mm)
70
Shaft diameter (mm)
3.5
Thread type
Metric
Pitch thread (mm)
0.5
Thread size
5
Cutting material
Other
Key square (mm)
2.7
Brand
Promat
Commodity code
82074010
Download as PDF
Print
Article numbers
Article number
3X435208
EAN
4015448609230
UBB
500581941712
UNSPSC
27112806
Manufacturer article nr
4000867221