Machine taps
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
Tapping
Machine taps
9P236450
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
Machine tap DIN 374B M10 x 0.75 mm HSS-Co 6H PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9P236450
Design
Machine tap
Thread length (mm)
20
Total length (mm)
90
Shaft diameter (mm)
7
Thread type
Metric
Pitch thread (mm)
0.75
Thread size
10
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
20
Total length (mm)
90
Shaft diameter (mm)
7
Thread type
Metric
Pitch thread (mm)
0.75
Thread size
10
Cutting material
Other
Key square (mm)
5.5
Brand
Promat
Download as PDF
Print
Article numbers
Article number
9P236450
EAN
4015448609261
UBB
500583903082
UNSPSC
27112806
Manufacturer article nr
4000867229