text.skipToContent text.skipToNavigation

Machine tap DIN 371B M3x0.5 mm HSS-Co 6H PROMAT


Article number 3V218203
Design Machine tap
Thread length (mm) 9
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Pitch thread (mm) 0.5
Thread size 3
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 9
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Pitch thread (mm) 0.5
Thread size 3
Cutting material Other
Key square (mm) 2.7
Brand Promat

Article numbers

Article number 3V218203
EAN 4015448418115
UBB 500581906095
UNSPSC 27112806
Manufacturer article nr  4000867243
Do not close this page. This message will disappear, when the page is fully loaded.