text.skipToContent text.skipToNavigation

Loctite Coating PC 7255 A/B Grey 1125ml


Ceramic-filled to protect against fine particle abrasion Ultra-smooth and sprayable High gloss, low friction finish Superior adhesion, forms a solid bond 2-part, green/grey, ceramic-filled, sprayable epoxy surface coating that provides a high gloss, low friction surface which is resistant to fine particle abrasion.

Article number 0E135179
Volume (ml)
Colour Grey
Application Other
Packaging Cartridge
Processing time 2400 - 4200
Packed per 1

Specifications

Volume (ml) 1125
Colour Grey
Application Other
Packaging Cartridge
Processing time 2400 - 4200
Waterproof No
Max. temperature (°C) 95
Curing process UV
Transparent No
With brush No
Waterborne No
Physical form Spray
Surface dry (at 23 °C, 50% R.H.) (h) 4
Technology/generic type Epoxy
Ready-made Yes
Degree of gloss Glossy
Brand Loctite
Model PC 7255

Description

Ceramic-filled to protect against fine particle abrasion Ultra-smooth and sprayable High gloss, low friction finish Superior adhesion, forms a solid bond 2-part, green/grey, ceramic-filled, sprayable epoxy surface coating that provides a high gloss, low friction surface which is resistant to fine particle abrasion.

Article numbers

Article number 0E135179
EAN 4058093019375
UBB 500713164969
UNSPSC 31201601
Manufacturer article nr  2388605
Do not close this page. This message will disappear, when the page is fully loaded.