text.skipToContent text.skipToNavigation

Loctite 8009 Anti-Seize Lubricant 454g Black


Article number 90008.009.454
Volume (ml)
Colour Black
Application Industrial
Shape Fluid
Packaging Flask
Can be used on wet surface No
Acid-free No
Packed per 1

Specifications

Volume (ml) 453
Colour Black
Application Industrial
Shape Fluid
Packaging Flask
Can be used on wet surface No
Acid-free No
Can be used on plastic No
Can be used on concrete No
Can be used on metal Yes
Suitable for cables No
Suitable for tubes No
Physical form Liquid
Melting temperature (°C) -30 °C to +1315 °C
Water-soluble No
Suitable for potable water No
Net weight (g) 454
Brand Loctite
Weight per piece (g) 454
Type Anti-Seize Lubricant

Article numbers

Article number 90008.009.454
UBB 500501229644
UNSPSC 31201602
Manufacturer article nr  504219
Do not close this page. This message will disappear, when the page is fully loaded.