text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Clips
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Power transmissions
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Systems, furniture & security fasteners
Fastening systems
Steelwork connection solutions
Clips
61942
61942.001.770
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
LINDAPTER Clip Spring steel Sheraplex GF 3030
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Brand
Lindapter
Material
Spring steel
Surface treatment
Sheraplex
Type no.
GF 3030
Info
The GF 3030 is a groundbreaking product that enables the connection of European style 30 x 30 floor grating to steel sections.
The product’s ingenuity lies in its place and stand installation method, which can be carried out by one person only, working from above, without the need to drill or weld.
Not only does this significant cost savings, but maintains the integrity of existing steelwork.
The GF 3030 is designed specifically for use with 30 mm depth floor grating. It is however possible to use the product on other grating depths, providing the total fixing thickness (grating depth + steelwork flange thickness) is between 38 mm (minimum) and 48 mm (maximum). The steelwork flange thickness range is 8-18 mm.
Sheradized acc. to BS 4921 Class 1 (380ºC max.) plus passivation and one coat of silver Delta Seal.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Lindapter
Material
Spring steel
Surface treatment
Sheraplex
Type no.
GF 3030
Info
The GF 3030 is a groundbreaking product that enables the connection of European style 30 x 30 floor grating to steel sections.
The product’s ingenuity lies in its place and stand installation method, which can be carried out by one person only, working from above, without the need to drill or weld.
Not only does this significant cost savings, but maintains the integrity of existing steelwork.
The GF 3030 is designed specifically for use with 30 mm depth floor grating. It is however possible to use the product on other grating depths, providing the total fixing thickness (grating depth + steelwork flange thickness) is between 38 mm (minimum) and 48 mm (maximum). The steelwork flange thickness range is 8-18 mm.
Sheradized acc. to BS 4921 Class 1 (380ºC max.) plus passivation and one coat of silver Delta Seal.
Dimensions
Clamping force per clip (N)
340
Total clamping thickness
38
Type
GF3030
Download as PDF
Print
Article numbers
Article number
61942.001.770
EAN
8715492881274
UBB
950373242664
UNSPSC
31162905
Manufacturer article nr
GF3030
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering