text.skipToContent text.skipToNavigation

Lifting eye bolt with CE marking DIN 580 Steel C15E Zinc plated forged M16


Article number
Diameter
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 299.98
Packed per 1

Specifications

Diameter M16
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 299.98
Info
  • If lifting eye bolts form part of lifting equipment, CE marking is necessary.
  • Lifting eye bolts do not require CE marking if not used for lifting (as towing eyes for example) or if only used once for lifting (such as for moving machines).forged
Commodity code 7318130090

Dimensions

d-D M16
d1 35
d2 63
d3 35
e 12
h 62
L 27
P 2

Standards

DIN 580
BS 4278
NEN 1927
ISO 3266

Article numbers

Article number 16010.160.001
EAN 8715492583994
UBB 950351677097
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.