text.skipToContent text.skipToNavigation

LED spotlight 50 W 3660 lm 5 m H07RN-F 3x1 mm² IP65 PROMAT


Article number 9V326097
Colour White
Housing colour Other
Voltage type AC
With remote control No
Length (mm) 300
Remote operation possible No
Nominal voltage (V) 230 - 230
Packed per 1

Specifications

Colour White
Housing colour Other
Voltage type AC
With remote control No
Length (mm) 300
Remote operation possible No
Nominal voltage (V) 230 - 230
Degree of protection (IP) IP65
Colour of light according to EN 12464-1 Daylight white >5300 K
Type of glass/cover Other
Average nominal lifespan (h) 1000
Colour temperature (K) 6500 - 6500
Weighted energy consumption in 1000 hours (kWh) 50
IFTTT support available No
Lamp power (W) 50 - 50
Luminous flux (lm) 3660 - 3660
Filament lamp No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Brand Promat
Commodity code 94054010

Article numbers

Article number 9V326097
EAN 4015448747710
UBB 500583977904
UNSPSC 32111503
Manufacturer article nr  4000873344
Do not close this page. This message will disappear, when the page is fully loaded.