text.skipToContent text.skipToNavigation

Kukko Universal Three-Arm Puller 0-160mm Jaw Width 160mm Jaw Depth M18-1.5 x 210mm Spindle


Article number 8H612923
Design Other
Wrench width (mm) 19
Max. tensile force (N) 8
Thread length (mm) 210
Number of hooks 3
Reversible arms No
Chucking clamp No
Packed per 1

Specifications

Design Other
Wrench width (mm) 19
Max. tensile force (N) 8
Thread length (mm) 210
Number of hooks 3
Reversible arms No
Chucking clamp No
Clamping reach (mm) 160
Hydraulic spindle None
Width of hooked foot (mm) 20
Depth of hooked foot (mm) 32
Thickness of hooked foot at tip (mm) 12
Scale division No
Max. clamping spread (external pulling) (mm) 160
With quick adjustment No
Thread size M18
Brand Kukko
Commodity code 82055980
Type Universal Three-Arm Puller

Article numbers

Article number 8H612923
UBB 500719673559
UNSPSC 27110000
Manufacturer article nr  45-3
Do not close this page. This message will disappear, when the page is fully loaded.