text.skipToContent text.skipToNavigation

Knipex Wire Rope Cutter 6mm 2-Component Handle 160mm


Wire Rope Cutter Specially optimised for precise cutting of tyre cord, wire ropes up to Ø 2 mm and cables up to Ø 2 mm. Ergonomic thanks to lightweight design and practical opening restriction. Compact size, low weight, high performance level. Made for intensive use: particularly durable and light at only 175 g. Up to 30 % less physical effort compared

Article number 4O407211
Suitable for max. cable diameter (mm) 4
Max. cable cross section (mm²) 7
Total length (mm) 160
Grip design Other
Brand Knipex
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 4
Max. cable cross section (mm²) 7
Total length (mm) 160
Grip design Other
Brand Knipex
Type Wire Rope Cutter

Description

Wire Rope Cutter Specially optimised for precise cutting of tyre cord, wire ropes up to Ø 2 mm and cables up to Ø 2 mm. Ergonomic thanks to lightweight design and practical opening restriction. Compact size, low weight, high performance level. Made for intensive use: particularly durable and light at only 175 g. Up to 30 % less physical effort compared to wire rope cutters of the same length. Double-mounted box joint design for high level of stability. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Convenient work thanks to opening spring. Secured by locking device during transport. For wire rope with Ø 4.00 / 1960 Nmm². - Cutting capacity copper cable, multiple-stranded (diameter): Ø 6.0mm- Cutting capacities wire rope (diameter): Ø 4.0mm

Article numbers

Article number 4O407211
EAN 4003773082354
UBB 500700732885
UNSPSC 27110000
Manufacturer article nr  95 62 160
Do not close this page. This message will disappear, when the page is fully loaded.