text.skipToContent text.skipToNavigation

Knipex VDE Radio Pliers in Blister Pack Straight 50mm Jaw Depth Multi-Component Grip Chrome 160mm


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. self-service card/blister. - C

Article number K1025.600.161
Insulated Yes
Shape Straight
With wire cutter Yes
Length (mm) 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
With wire cutter Yes
Length (mm) 160
Isolation protection 1000 V Yes
Material Steel
Grip design Other
Handle cover Plastic coated
Gripping surface Toothed
Forged Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 140
Type VDE Radio Pliers in Blister Pack

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 2.5mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 50.0mm- Head width (W3): 16.5mm- VDE tested: yes

Article numbers

Article number K1025.600.161
EAN 4003773012443
UBB 500500418180
UNSPSC 27112148
Manufacturer article nr  25 06 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.