text.skipToContent text.skipToNavigation

Knipex Precision External Circlip Pliers 19-60mm 90° Angled Tip 165mm


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): 1.8mm

Article number K1054.210.021
Design Right-angled
Insulated Yes
Length (mm) 165
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Packed per 1

Specifications

Design Right-angled
Insulated Yes
Length (mm) 165
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 181
Commodity code
Type Precision External Circlip Pliers

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): 1.8mm

Article numbers

Article number K1054.210.021
EAN 4003773048831
UBB 500501358591
UNSPSC 27112140
Manufacturer article nr  49 21 A21
Do not close this page. This message will disappear, when the page is fully loaded.