text.skipToContent text.skipToNavigation

Knipex Pipe Cutter in Blister Pack 13-32mm 100mm


KNIPEX TwistCut® For the reliable and fast cutting of many plastic corrugated pipes with the universal capacity range from Ø 13 to 32 mm. for corrugated plastic pipes with ridge widths of up to 2.7 mm. No damage to the internal cables or pipes. Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting t

Article number 3F844459
Length (mm) 100
Tube diameter (mm) 13 - 32
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Packed per 1

Specifications

Length (mm) 100
Tube diameter (mm) 13 - 32
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Strip range diameter (mm) 13 - 32
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Knipex
Type Pipe Cutter in Blister Pack

Description

KNIPEX TwistCut® For the reliable and fast cutting of many plastic corrugated pipes with the universal capacity range from Ø 13 to 32 mm. for corrugated plastic pipes with ridge widths of up to 2.7 mm. No damage to the internal cables or pipes. Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting to avoid the corrugated pipe to be deformed. Simple insertion, reliable and easy cutting without waste. Precise cut without damage thanks to unique arrangement of the cutters with side guide. Good accessibility thanks to slim design. - Cutting capacities (diameter): Ø 13 – 32mm

Article numbers

Article number 3F844459
EAN 4003773082286
UBB 500700732471
UNSPSC 27110000
Manufacturer article nr  90 22 01 SB
Do not close this page. This message will disappear, when the page is fully loaded.