text.skipToContent text.skipToNavigation

Knipex Leverage end cutter nipper 6705140 6705-140mm


High Leverage End Cutting Nipper With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities soft wire (diameter): Ø 4mm- Cutting capacities med

Article number K1067.500.140
Insulated Yes
Surface protection Chromium-plated
Length (mm) 140
Grip design Other
Handle cover Other
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 140
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex

Description

High Leverage End Cutting Nipper With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities soft wire (diameter): Ø 4mm- Cutting capacities medium hard wire (diameter): Ø 3.1mm- Schneidwerte harter Draht (Durchmesser): Ø 2.0mm- Cutting capacities piano wire (diameter): Ø 1.5mm

Article numbers

Article number K1067.500.140
EAN 4003773017929
UBB 419104120755
UNSPSC 23151901
Manufacturer article nr  67 05 140
Do not close this page. This message will disappear, when the page is fully loaded.