text.skipToContent text.skipToNavigation

Knipex Hose Clamp Pliers 70-70mm 350g CrV Steel 250mm


Spring Hose Clamp Pliers Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design, narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Ad

Article number 5B099023
Surface protection Chromium-plated
Length (mm) 250
Handle cover Plastic-coated
For hose diameter (mm) 70 - 70
Brand Knipex
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 250
Handle cover Plastic-coated
For hose diameter (mm) 70 - 70
Brand Knipex
Type Hose Clamp Pliers

Description

Spring Hose Clamp Pliers Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design, narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. the locking device enables simple and secure work on clamps under tension without effort. One-hand release. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range. - Capacity: Ø max. 70 mm- Adjustment positions: 19

Article numbers

Article number 5B099023
EAN 4003773078623
UBB 500513373554
UNSPSC 27112139
Manufacturer article nr  85 51 250 AF
Do not close this page. This message will disappear, when the page is fully loaded.