text.skipToContent text.skipToNavigation

Knipex Adjustable Half-Round Nose Pliers 27mm Straight Tip 1-Component Handle Steel 125mm


Flat Nose Pliers precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision-ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. half-round jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 1.6mm- Jaw length (B): 27.0m

Article number K1037.330.125
Insulated Yes
Length (mm) 125
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Packed per 1

Specifications

Insulated Yes
Length (mm) 125
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Forged Yes
Brand Knipex
Type Adjustable Half-Round Nose Pliers

Description

Flat Nose Pliers precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision-ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. half-round jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 1.6mm- Jaw length (B): 27.0mm- Head width (A): 12.0mm

Article numbers

Article number K1037.330.125
EAN 4003773016960
UBB 419100240607
UNSPSC 27112126
Manufacturer article nr  37 33 125
Do not close this page. This message will disappear, when the page is fully loaded.