text.skipToContent text.skipToNavigation

Knipex Flat Nose Pliers for precision mechanics plastic coated chrome-plated 125 mm


Flat Nose Pliers precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision-ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. flat, concave and pointed jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 2.0mm- Jaw le

Article number K1037.320.125
Insulated Yes
Length 125
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Packed per 1

Specifications

Insulated Yes
Length 125
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Forged Yes
Brand Knipex

Description

Flat Nose Pliers precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision-ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. flat, concave and pointed jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 2.0mm- Jaw length (B): 27.0mm- Head width (A): 12.5mm

Article numbers

Article number K1037.320.125
EAN 4003773043645
UBB 419100240458
UNSPSC 27112126
Manufacturer article nr  37 23 125
Do not close this page. This message will disappear, when the page is fully loaded.